This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 9 1/2 M, Steel Toe, 6 in H, Brown, 38021 TB038021242

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 9 1/2 M, Steel Toe, 6 in H, Brown, 38021 (Discontinued)

Mfr # TB038021242
Zoro # G9106797
UPC # 829032973812
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB038021242
Zoro #
G9106797
UPC #
829032973812
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
570 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Open Cell PU w/Agion Bactericide
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
Seam Sealed
Standards
ASTM F2412-11, ASTM F2413-11
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Static Dissipative
No
Metatarsal Guard
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Weight
200 g
Footwear Shank Type
Nylon
Conductive
No
Insulation Type
Thermolite(R)
Upper Boot Material
All Leather
Liner Material
Mesh
Shank Material
Nylon
Upper Material Description
Wheat Nubuck Leather
Last Number or Name
Direct Attach
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Removable Insole
No
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Footwear Construction Type
Direct Attached WP Seam Sealed
Satra Slip Test Results- Dairy Tile Wet
0.64
Satra Slip Test Results- Dairy Tile Dry
0.82
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
38021
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
Yes
Toe Cap Material
Steel
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Heel Definition
Defined Heel
Insole Technology
Agion Bactericide
Construction
Direct Attached
Liner Technology
Antimicrobial
Insole Material
Polyurethane
Insulation Technology
Thermolite(R)
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
570 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh with antimicrobial treatment
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
570 Degrees F
Metatarsal Guard (PRINT)
No
Insulation Weight (PRINT)
200 g
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
9 1/2
Width
M
Height
6 in
Heel Height
3/4 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
9 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.