This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, After Dark, 26038 TB026038001

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, After Dark, 26038 (Discontinued)

Mfr # TB026038001
Zoro # G9106614
UPC # 822342141353
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026038001
Zoro #
G9106614
UPC #
822342141353
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
After Dark
Gender
Men's
Waterproof
Yes
Style Number
26038
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Non-Marking Sole
No
Footwear Style
Mid-Cut Work Boot
Insole System
Open Cell PU w/Agion Bactericide
Completely Non Metallic
No
Liner Material
Mesh
Conductive
No
Midsole Material
EVA
Predominant Footwear Color
Black
Insulated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Last Number or Name
Direct Attach
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Insulation Weight
200 g
Footwear Sole Pattern
Lug
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.82
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2412-11, ASTM F2413-11
Max. Heat Rating
570 Degrees F
Shank Material
Nylon
Insulation Type
Thermolite(R)
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Wheat Nubuck Leather
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Removable Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.64
Waterproof Type
Seam Sealed
Footwear Construction Type
Direct Attached WP Seam Sealed
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Upper Color
Black
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Series
26038
Heat Resistant
No
Metatarsal Guard Style
None
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Insole Technology
Agion Bactericide
Liner Technology
Antimicrobial
Maximum Heat Rating
570 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Steel
Insulation Technology
Thermolite(R)
Heel Definition
Defined Heel
Construction
Direct Attached
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
570 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Insulation Weight (PRINT)
200 g
Liner Material (PRINT)
Mesh with antimicrobial treatment
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
After Dark

Dimensions

Size
9
Width
M
Height
6 in
Heel Height
3/4 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
9

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color After Dark, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.