This item is Discontinued.

Timberland Pro Men's Wellington Boot, 11 M, Leather, 10 in Height, Brown TB0A1XFX214

This item is Discontinued.

Timberland Pro

Men's Wellington Boot, 11 M, Leather, 10 in Height, Brown (Discontinued)

Mfr # TB0A1XFX214
Zoro # G7509124
UPC # 192362511116
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A1XFX214
Zoro #
G7509124
UPC #
192362511116
Country of Origin
Bangladesh
Item
Wellington Boot
Color
Brown
Toe Type
Safety-Toe
Waterproof
Yes
Upper Material
Leather
Gender
Men's
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Wide Toe Cap
No
Upper Boot Material
All Leather
Style Number
A1XFX
Satra Slip Test Results- Dairy Tile Dry
0.86
Metatarsal System
No
Static Dissipative
No
Insulated
No
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
No
Last Number or Name
Helix
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Wellington Boot
Puncture Resistant Insole
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
0.49
Max. Heat Rating
248 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Midsole Material
Polyurethane
Insulation Type
None
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
0.82
Chemical Resisting Sole
Yes
Shank Material
Non-Metallic
Insole System
Removable
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Footwear Construction Type
Cemented
Toe Shape
Round
Footwear Shank Type
Non-Metallic
Completely Non Metallic
No
Liner Material
Mesh
Waterproof Type
Membrane
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Outsole Material
Rubber
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Oily): 0.49, Dairy Tile (Wet): 0.82
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Closure
Pull On
Toe Cap Material
Composite
All-Leather Upper
Yes
Maximum Heat Rating
248 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Style Family
Wellington Boot
Midsole Material (PRINT)
Polyurethane
Insole Technology
Removable
Maximum Heat Rating (PRINT)
248 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
11
Footwear Width
M
Height
10 in
Heel Height
1/2 in
Overall Height
10 in
Size (PRINT)
11
Width
M

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number A1XFX, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.