This item is Discontinued.

Timberland Pro Men's 10 in Composite Toe Wellington Boot, Brown, 15, W, A1XFX TB0A1XFX214

This item is Discontinued.

Timberland Pro

Men's 10 in Composite Toe Wellington Boot, Brown, 15, W, A1XFX (Discontinued)

Mfr # TB0A1XFX214
Zoro # G7513710
UPC # 192362517477
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A1XFX214
Zoro #
G7513710
UPC #
192362517477
Country of Origin
Bangladesh
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A1XFX
Waterproof
Yes
Liner Material
Mesh
For Outdoor Traction
No
Footwear Closure Type
Pull On
Footwear Style
Wellington Boot
Predominant Footwear Color
Brown
Static Dissipative
No
Puncture Resistant Insole
No
Last Number or Name
Helix
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Upper Material
Leather
Metatarsal System
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
0.86
Max. Heat Rating
248 Degrees F
Satra Slip Test Results- Dairy Tile Wet
0.82
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Wide Toe Cap
No
Footwear Shank Type
Non-Metallic
Metatarsal Guard
No
Insulation Type
None
Insole System
Removable
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
0.49
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Shank Material
Non-Metallic
Footwear Sole Pattern
Exclusive Design
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Waterproof Type
Membrane
Insulated
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Completely Non Metallic
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Oily): 0.49, Dairy Tile (Wet): 0.82
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
Construction
Cemented
Upper Material (PRINT)
Leather
Style Family
Wellington Boot
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
248 Degrees F
Maximum Heat Rating (PRINT)
248 Degrees F
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Technology
Removable
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Closure
Pull On
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
15
Footwear Width
W
Height
10 in
Heel Height
1/2 in
Width
W
Size (PRINT)
15
Overall Height
10 in

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number A1XFX, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.