This item is Discontinued.

Timberland Pro 26078, Men's 6 in Alloy Toe 6-Inch Work Boot, Dark Mocha, 10, M, 26078 TB026078242

This item is Discontinued.

Timberland Pro

26078, Men's 6 in Alloy Toe 6-Inch Work Boot, Dark Mocha, 10, M, 26078 (Discontinued)

Mfr # TB026078242
Zoro # G9022903
UPC # 829032692287
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026078242
Zoro #
G9022903
UPC #
829032692287
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Mocha
Style Number
26078
Upper Boot Material
All Leather
Series
26078
Waterproof
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Nylon
Footwear Construction Type
Cemented
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Chemical Resisting Sole
No
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Low Profile High Surface Contact
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Conductive
No
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
0.62
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Last Number or Name
Titan
Outsole Material
Rubber
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Non Metallic Upper
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
0.74
Shank Material
Nylon
Removable Insole
Yes
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Heel Style
Defined Heel
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Closure
Lace Up
Construction
Cemented
Insole Material
Polyurethane
Toe Cap Material
Alloy
All-Leather Upper
Yes
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh with antimicrobial treatment
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Dark Mocha

Dimensions

Size
10
Width
M
Footwear Width
M
Height
6 in
Overall Height
6 in
Size (PRINT)
10

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Mocha, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.