This item is Discontinued.

Timberland Pro 26063, Men's 6 in Alloy Toe 6-Inch Work Boot, Brown, 14, M, 26063 TB026063214

This item is Discontinued.

Timberland Pro

26063, Men's 6 in Alloy Toe 6-Inch Work Boot, Brown, 14, M, 26063 (Discontinued)

Mfr # TB026063214
Zoro # G6047806
UPC # 829024209714
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026063214
Zoro #
G6047806
UPC #
829024209714
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
26063
Upper Boot Material
All Leather
Series
26063
Waterproof
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.62
Upper Material Description
Full Grain Leather
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Siped
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Footwear Style
Mid-Cut Work Boot
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Footwear Construction Type
Cemented
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
PU Outlast Adaptive Comfort Footbed
Last Number or Name
Titan
Metatarsal Guard
No
Outsole Material
Rubber
Midsole Material
Polyurethane
Completely Non Metallic
No
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Mesh
Insulated
No
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
0.74
Max. Heat Rating
572 Degrees F
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Predominant Footwear Color
Brown
Static Dissipative
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Material
Full-Grain Leather
Slip-Resistance Value - Mark II - Dry
0.69
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Liner Technology
Antimicrobial
Maximum Heat Rating
572 Degrees F
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.57
All-Leather Upper
Yes
Construction
Cemented
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh with antimicrobial treatment
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
14
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 26063

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.