This item is Discontinued.

Timberland Pro 47019, Men's 8 in Alloy Toe 8-Inch Work Boot, Reddish Brown, 12, M, 47019 TB047019210

This item is Discontinued.

Timberland Pro

47019, Men's 8 in Alloy Toe 8-Inch Work Boot, Reddish Brown, 12, M, 47019 (Discontinued)

Mfr # TB047019210
Zoro # G6049005
UPC # 882763075064
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB047019210
Zoro #
G6049005
UPC #
882763075064
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Reddish Brown
Style Number
47019
Upper Boot Material
All Leather
Series
47019
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
570 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Insulated
No
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Static Dissipative
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
0.62
Midsole Material
Polyurethane
Completely Non Metallic
No
Shank Material
Nylon
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
0.74
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Footwear Style
High-Cut Work Boot
Liner Material
Mesh
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Non Metallic Upper
No
Wide Toe Cap
No
Footwear Sole Pattern
Siped
Conductive
No
Last Number or Name
Titan
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Closure Type
Speed Lace
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Slip Resistant
Yes
Material
Full-Grain Leather
All-Leather Upper
Yes
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Liner Technology
Antimicrobial
Construction
Cemented
Heel Definition
Defined Heel
Maximum Heat Rating
570 Degrees F
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Closure
Lace Up
Style Family
8-Inch Work Boot
Toe Cap Material
Alloy
Maximum Heat Rating (PRINT)
570 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh with antimicrobial treatment
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Reddish Brown

Dimensions

Size
12
Width
M
Footwear Width
M
Height
8 in
Size (PRINT)
12
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Reddish Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.