This item is Discontinued.

Timberland Pro Men's Oxford Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 12 W TB047028210

This item is Discontinued.

Timberland Pro

Men's Oxford Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 12 W (Discontinued)

Mfr # TB047028210
Zoro # G6140653
UPC # 882763118747
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB047028210
Zoro #
G6140653
UPC #
882763118747
Country of Origin
Bangladesh
Item
Oxford Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Insulated
No
Style Number
47028
Upper Material Description
Full Grain Leather
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
0.69
Wide Toe Cap
No
Removable Insole
Yes
Footwear Sole Pattern
Siped
Conductive
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Titan
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.74
Satra Slip Test Results- Dairy Tile Wet
0.62
Chain Saw Cut Resistant
No
Static Dissipative
No
Upper Boot Material
All Leather
Liner Material
Mesh
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.57
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole
Upper Color
Brown
Series
47028
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Material
Leather, Polyurethane (Midsole), Nylon (Shank), OrthoLite Footbed, Rubber (Outsole), Mesh (Lining)
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Liner Technology
Antimicrobial
Insole Material
Polyurethane
Style Family
Oxford Shoe
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Dry
0.69
Heel Definition
Defined Heel
Toe Cap Material
Alloy
Closure
Lace Up
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Footwear Width
W
Size
12
Height
4 in
Heel Height
1/2 in
Width
W
Size (PRINT)
12
Overall Height
4 in

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 47028

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.