This item is Discontinued.

Timberland Pro Men's Oxford Shoe, 13 Leather Upper, Alloy Toe, 4 in H, Brown, 47028 TB047028210

This item is Discontinued.

Timberland Pro

Men's Oxford Shoe, 13 Leather Upper, Alloy Toe, 4 in H, Brown, 47028 (Discontinued)

Mfr # TB047028210
Zoro # G6181856
UPC # 882763118754
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB047028210
Zoro #
G6181856
UPC #
882763118754
Country of Origin
Bangladesh
Item
Oxford Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Shank Material
Nylon
Style Number
47028
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
0.74
Puncture Resistant Insole
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Footwear Sole Pattern
Siped
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Mesh
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Insulated
No
Upper Boot Material
All Leather
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Satra Slip Test Results- Dairy Tile Wet
0.62
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.57
Chemical Resisting Sole
Yes
Last Number or Name
Titan
Static Dissipative
No
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
47028
Slip Resistant
Yes
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Material
Leather, Polyurethane (Midsole), Nylon (Shank), OrthoLite Footbed, Rubber (Outsole), Mesh (Lining)
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.69
Slip-Resistance Value - Mark II - Wet
0.57
Heel Definition
Defined Heel
Liner Technology
Antimicrobial
Closure
Lace Up
All-Leather Upper
Yes
Style Family
Oxford Shoe
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Insole Material
Polyurethane
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Alloy
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Brown

Dimensions

Footwear Width
W
Size
13
Heel Height
1/2 in
Height
4 in
Width
W
Overall Height
4 in
Size (PRINT)
13

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 47028

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.