This item is Discontinued.

Timberland Pro 47019, Men's 8 in Alloy Toe 8-Inch Work Boot, Reddish Brown, 8, M, 47019 TB047019210

This item is Discontinued.

Timberland Pro

47019, Men's 8 in Alloy Toe 8-Inch Work Boot, Reddish Brown, 8, M, 47019 (Discontinued)

Mfr # TB047019210
Zoro # G6049057
UPC # 882763074982
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB047019210
Zoro #
G6049057
UPC #
882763074982
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Reddish Brown
Style Number
47019
Upper Boot Material
All Leather
Series
47019
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.62
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
570 Degrees F
Wide Toe Cap
No
Footwear Sole Pattern
Siped
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
0.74
Midsole Material
Polyurethane
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Non-Marking Sole
No
Predominant Footwear Color
Brown
Conductive
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Footwear Style
High-Cut Work Boot
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Liner Material
Mesh
Oil Resisting Sole
Yes
Last Number or Name
Titan
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Ninety Degree Heel
Yes
Shank Material
Nylon
Insulated
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Closure Type
Speed Lace
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Non-Marking Upper
No
Material
Full-Grain Leather
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Construction
Cemented
Insole Material
Polyurethane
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Toe Cap Material
Alloy
All-Leather Upper
Yes
Liner Technology
Antimicrobial
Maximum Heat Rating
570 Degrees F
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
570 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh with antimicrobial treatment
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Reddish Brown

Dimensions

Size
8
Width
M
Footwear Width
M
Height
8 in
Footwear Size
8
Overall Height
8 in
Size (PRINT)
8

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Reddish Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.