This item is Discontinued.

Timberland Pro 47019, Men's 8 in Alloy Toe 8-Inch Work Boot, Reddish Brown, 8 1/2, W, 47019 TB047019210

This item is Discontinued.

Timberland Pro

47019, Men's 8 in Alloy Toe 8-Inch Work Boot, Reddish Brown, 8 1/2, W, 47019 (Discontinued)

Mfr # TB047019210
Zoro # G6048935
UPC # 882763075132
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB047019210
Zoro #
G6048935
UPC #
882763075132
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Reddish Brown
Style Number
47019
Upper Boot Material
All Leather
Series
47019
Waterproof
Yes
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.62
Satra Slip Test Results- Dairy Tile Dry
0.74
Non-Marking Sole
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Removable Insole
Yes
Shank Material
Nylon
Static Dissipative
No
Last Number or Name
Titan
Non Metallic Upper
No
Wide Toe Cap
No
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Max. Heat Rating
570 Degrees F
Predominant Footwear Color
Brown
Footwear Style
High-Cut Work Boot
Electrical Hazard Rated
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Cemented
Outsole Material
Rubber
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Siped
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Upper Material
Leather
Closure Type
Speed Lace
Resists
Abrasions, Oils, Slips
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Upper Color
Brown
Material
Full-Grain Leather
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Maximum Heat Rating
570 Degrees F
All-Leather Upper
Yes
Insole Material
Polyurethane
Style Family
8-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Alloy
Construction
Cemented
Liner Technology
Antimicrobial
Heel Definition
Defined Heel
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh with antimicrobial treatment
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
570 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Reddish Brown

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Height
8 in
Overall Height
8 in
Size (PRINT)
8 1/2

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Reddish Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.