This item is Discontinued.

Timberland Pro 50508, Men's 6 in Composite Toe 6-Inch Work Boot, Camel Brown, 10 1/2, M, 50508 50508

This item is Discontinued.

Timberland Pro

50508, Men's 6 in Composite Toe 6-Inch Work Boot, Camel Brown, 10 1/2, M, 50508 (Discontinued)

Mfr # 50508
Zoro # G9026236
UPC # 882763891206
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50508
Zoro #
G9026236
UPC #
882763891206
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Camel Brown
Style Number
50508
Upper Boot Material
All Leather
Series
50508
Waterproof
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
0.74
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
570 Degrees F
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Footwear Style
Mid-Cut Work Boot
Last Number or Name
titan
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Siped
Removable Insole
Yes
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
0.62
Non-Marking Sole
Yes
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Insole Material
Polyurethane
Construction
Cemented
Heel Definition
Defined Heel
Maximum Heat Rating
570 Degrees F
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
570 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Camel Brown

Dimensions

Size
10 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Footwear Size
10 1/2
Size (PRINT)
10 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Camel Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.