This item is Discontinued.

Timberland Pro 50508, Men's 6 in Composite Toe 6-Inch Work Boot, Camel Brown, 12, W, 50508 50508

This item is Discontinued.

Timberland Pro

50508, Men's 6 in Composite Toe 6-Inch Work Boot, Camel Brown, 12, W, 50508 (Discontinued)

Mfr # 50508
Zoro # G9026324
UPC # 882763891374
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50508
Zoro #
G9026324
UPC #
882763891374
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Camel Brown
Style Number
50508
Upper Boot Material
All Leather
Series
50508
Waterproof
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
titan
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Max. Heat Rating
570 Degrees F
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Shank Material
Nylon
Conductive
No
Completely Non Metallic
Yes
Insulated
No
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
0.62
Electrical Hazard Rated
Yes
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.74
Footwear Shank Type
Nylon
Liner Material
Mesh
Outsole Material
Rubber
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Brown
Slip Resistant
Yes
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial
Heel Definition
Defined Heel
Maximum Heat Rating
570 Degrees F
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Construction
Cemented
All-Leather Upper
Yes
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
570 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Camel Brown

Dimensions

Size
12
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
12

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Camel Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.