This item is Discontinued.

Timberland Pro 50508, Men's 6 in Composite Toe 6-Inch Work Boot, Camel Brown, 15, W, 50508 50508

This item is Discontinued.

Timberland Pro

50508, Men's 6 in Composite Toe 6-Inch Work Boot, Camel Brown, 15, W, 50508 (Discontinued)

Mfr # 50508
Zoro # G9026385
UPC # 882763891404
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50508
Zoro #
G9026385
UPC #
882763891404
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Camel Brown
Style Number
50508
Upper Boot Material
All Leather
Series
50508
Waterproof
No
Electrical Hazard Rated
Yes
Max. Heat Rating
570 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
0.62
Footwear Style
Mid-Cut Work Boot
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Insulated
No
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Footwear Sole Pattern
Siped
Liner Material
Mesh
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
0.74
Outsole Material
Rubber
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Last Number or Name
titan
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Nylon
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
Yes
Insole Material
Polyurethane
Toe Cap Material
Composite
Heel Definition
Defined Heel
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Construction
Cemented
Closure
Lace Up
Liner Technology
Antimicrobial
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating
570 Degrees F
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
570 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Camel Brown

Dimensions

Size
15
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Footwear Size
15
Overall Height
6 in
Size (PRINT)
15

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Camel Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.