This item is Discontinued.

Timberland Pro 89628, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 14, M, 89628 89628

This item is Discontinued.

Timberland Pro

89628, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 14, M, 89628 (Discontinued)

Mfr # 89628
Zoro # G9099562
UPC # 886543441360
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
89628
Zoro #
G9099562
UPC #
886543441360
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
89628
Series
89628
Waterproof
Yes
Liner Material
Mesh, Nylon
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Insole System
Dual Density Dynamic Antifatigue Technology
Max. Heat Rating
248 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Outsole Material
TPU
Oil Resisting Sole
Yes
Shank Material
Fiberglass
For Outdoor Traction
Yes
Insulated
Yes
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, ASTM F1671-07, CAN/CSA-Z195-14
Midsole Material
Polyurethane
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Upper Material
Leather, Rubber
Resists
Abrasions, Oils, Slips
Footwear Style
High-Cut Work Boot
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Conductive
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Non-Marking Upper
No
Non-Marking Sole
Yes
Upper Color
Brown
Heat Resistant
No
Puncture Resistant Insole
No
Removable Insole
Yes
Static Dissipative
No
Slip Resistant
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Dual Density
Maximum Heat Rating
248 Degrees F
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
248 Degrees F
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
14
Footwear Width
M
Height
8 in
Width
M
Size (PRINT)
14
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 89628, Toe Cap Material Composite, Insulated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.