This item is Discontinued.
This item is Discontinued.
89628, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 14, W, 89628 (Discontinued)
Mfr #
89628
Zoro #
G9099571
UPC # 886543441506
Country of Origin Bangladesh
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 14
- Footwear Width
- W
- Height
- 8 in
- Width
- W
- Overall Height
- 8 in
- Size (PRINT)
- 14
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 89628, Toe Cap Material Composite, Insulated Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.