- MFR #
- 92641
- Zoro #
- G9143434
- UPC #
- 887974329173
- Country of Origin
- Bangladesh
- Item
- 6-Inch Work Boot
- Toe Type
- Safety-Toe
- Gender
- Men's
- Color
- Brown
- Style Number
- 92641
- Series
- 92641
- Waterproof
- Yes
- Satra Slip Test Results- Dairy Tile Dry
- 0.69
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Footwear Style
- Mid-Cut Work Boot
- Ninety Degree Heel
- Yes
- Wide Toe Cap
- Yes
- Chemical Resisting Sole
- Yes
- Satra Slip Test Results- Dairy Tile Wet
- 0.39
- Removable Insole
- Yes
- Oil Resisting Sole
- Yes
- Chain Saw Cut Resistant
- No
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- For Outdoor Traction
- Yes
- Conductive
- No
- Upper Material Description
- Full-Grain, Water-Resistant Leather
- Predominant Footwear Color
- Brown
- Waterproof Type
- Bloodborne Pathogen, Breathable Membrane
- Midsole Material
- Polyurethane
- Completely Non Metallic
- No
- Non Metallic Upper
- No
- Puncture Resistant Insole
- No
- Shank Material
- Fiberglass
- Last Number or Name
- Boondock
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Upper Boot Material
- All Leather
- Static Dissipative
- No
- Metal Chip Resisting Sole
- Yes
- Footwear Shank Type
- Fiberglass
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Electrical Hazard Rated
- Yes
- Metatarsal Guard
- No
- Insulated
- Yes
- Max. Heat Rating
- 248 Degrees F
- Liner Material
- Nylon
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Standards
- ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, ASTM F1671-07, CAN/CSA-Z195-14
- Outsole Material
- TPU
- Insole System
- Removable Smart Mask Polyurethane Cushioned Footed
- Footwear Closure Type
- Lace Up
- Footwear Construction Type
- Goodyear(TM) Welt
- Footwear Sole Pattern
- Cleated
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Manufacturers Suggested Sole Slip Rating
- Best
- Non-Marking Sole
- Yes
- Resists
- Abrasions, Oils, Slips
- Upper Material
- Leather
- Safety Criteria
- Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
- CSA Footwear Standard
- Grade 1 Toecap, No Puncture Protection
- Heat Resistant
- No
- Metatarsal Guard Style
- None
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 0.69, Dairy Tile (Wet): 0.39
- Slip Resistant
- Yes
- Non-Marking Upper
- No
- Heel Style
- Defined Heel
- Upper Color
- Brown
- Insole Material
- Polyurethane
- Maximum Heat Rating
- 248 Degrees F
- Heel Definition
- Defined Heel
- Construction
- Welted
- All-Leather Upper
- Yes
- CSA Standards Met
- Grade 1 Protective Toecap, No Puncture-Resistant Sole
- Style Family
- 6-Inch Work Boot
- Toe Cap Material
- Composite
- Closure
- Lace Up
- Insole Technology
- Cushioned Footed, Removable, Smartmask(R)
- Shank Material (PRINT)
- Fiberglass
- Puncture-Resistant Sole (PRINT)
- No
- Oil-Resisting Sole (PRINT)
- Yes
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Upper Material (PRINT)
- Leather
- Midsole Material (PRINT)
- Polyurethane
- Metatarsal Guard (PRINT)
- No
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Best
- Chemical-Resisting Sole (PRINT)
- Yes
- Ninety-Degree Heel (PRINT)
- Yes
- Maximum Heat Rating (PRINT)
- 248 Degrees F
- Gender (PRINT)
- Men's
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Outsole Material (PRINT)
- TPU
- Insole Material (PRINT)
- Polyurethane
- Liner Material (PRINT)
- Nylon
- Ninety-Degree Heel
- Yes
- Chemical-Resisting Sole
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Best
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Metal Chip-Resisting Sole
- Yes
- Puncture-Resistant Sole
- No
- Oil-Resisting Sole
- Yes
- Includes Metatarsal Guard
- No
- Chain Saw Cut-Resistant
- No
- Includes Shank
- Yes
- Wire Color
- Brown