This item is Discontinued.

Timberland Pro 92641, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 7, M, 92641 92641

This item is Discontinued.

Timberland Pro

92641, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 7, M, 92641 (Discontinued)

Mfr # 92641
Zoro # G9143224
UPC # 887974328961
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
92641
Zoro #
G9143224
UPC #
887974328961
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
92641
Series
92641
Waterproof
Yes
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, ASTM F1671-07, CAN/CSA-Z195-14
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.69
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Upper Material Description
Full-Grain, Water-Resistant Leather
Footwear Closure Type
Lace Up
Insole System
Removable Smart Mask Polyurethane Cushioned Footed
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
Removable Insole
Yes
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Completely Non Metallic
No
Footwear Sole Pattern
Cleated
Electrical Hazard Rated
Yes
Footwear Construction Type
Goodyear(TM) Welt
Oil Resisting Sole
Yes
For Outdoor Traction
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Max. Heat Rating
248 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
TPU
Conductive
No
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Insulated
Yes
Liner Material
Nylon
Midsole Material
Polyurethane
Last Number or Name
Boondock
Satra Slip Test Results- Dairy Tile Wet
0.39
Non Metallic Upper
No
Footwear Shank Type
Fiberglass
Shank Material
Fiberglass
Footwear Style
Mid-Cut Work Boot
Wide Toe Cap
Yes
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.69, Dairy Tile (Wet): 0.39
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Insole Material
Polyurethane
Closure
Lace Up
Insole Technology
Cushioned Footed, Removable, Smartmask(R)
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Composite
Construction
Welted
Maximum Heat Rating
248 Degrees F
Heel Definition
Defined Heel
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
248 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
7
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Footwear Size
7
Width
M
Size (PRINT)
7
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 92641

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.