This item is Discontinued.

Timberland Pro 92615, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8 1/2, M, 92615 92615

This item is Discontinued.

Timberland Pro

92615, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8 1/2, M, 92615 (Discontinued)

Mfr # 92615
Zoro # G9142987
UPC # 887974006777
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
92615
Zoro #
G9142987
UPC #
887974006777
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
92615
Series
92615
Waterproof
Yes
Footwear Shank Type
Fiberglass
Footwear Sole Pattern
Cleated
Insulated
No
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.56
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F1671-07, CAN/CSA-Z195-14
Max. Heat Rating
248 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
Yes
Static Dissipative
No
Liner Material
Nylon
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.62
Outsole Material
TPU
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Fiberglass
Footwear Construction Type
Goodyear(TM) Welt
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Removable Insole
Yes
Footwear Style
Mid-Cut Work Boot
Midsole Material
Polyurethane
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
Ninety Degree Heel
Yes
Insole System
Removable Smart Mask Polyurethane Cushioned Footed
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Last Number or Name
Boondock
Completely Non Metallic
No
Upper Material Description
Full-Grain, Water-Resistant Leather
Satra Slip Test Results- Dairy Tile Wet
0.39
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
0.69
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Conductive
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.69, Dairy Tile (Wet): 0.39
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Insole Material
Polyurethane
All-Leather Upper
Yes
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - Mark II - Dry
0.62
Insole Technology
Cushioned Footed, Removable, Smartmask(R)
Construction
Welted
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.56
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Heel Definition
Defined Heel
Toe Cap Material
Composite
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Brown

Dimensions

Size
8 1/2
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Width
M
Size (PRINT)
8 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.