This item is Discontinued.

Timberland Pro 92641, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8, W, 92641 92641

This item is Discontinued.

Timberland Pro

92641, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8, W, 92641 (Discontinued)

Mfr # 92641
Zoro # G9143382
UPC # 887974329128
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
92641
Zoro #
G9143382
UPC #
887974329128
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
92641
Series
92641
Waterproof
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
0.39
Midsole Material
Polyurethane
Non Metallic Upper
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Cleated
Upper Material Description
Full-Grain, Water-Resistant Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Insole System
Removable Smart Mask Polyurethane Cushioned Footed
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Footwear Shank Type
Fiberglass
Chemical Resisting Sole
Yes
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
248 Degrees F
Last Number or Name
Boondock
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
For Outdoor Traction
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Removable Insole
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
0.69
Completely Non Metallic
No
Footwear Style
Mid-Cut Work Boot
Liner Material
Nylon
Outsole Material
TPU
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Shank Material
Fiberglass
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, ASTM F1671-07, CAN/CSA-Z195-14
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Non-Marking Upper
No
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.69, Dairy Tile (Wet): 0.39
Slip Resistant
Yes
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Maximum Heat Rating
248 Degrees F
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Closure
Lace Up
Insole Technology
Cushioned Footed, Removable, Smartmask(R)
All-Leather Upper
Yes
Heel Definition
Defined Heel
Construction
Welted
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
248 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
8
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Footwear Size
8
Width
W
Size (PRINT)
8
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 92641

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.