This item is Discontinued.

Timberland Pro 26036, Men's 6-Inch Work Boot, 10 1/2 W, Leather, 6 in Height, Black TB026036001

This item is Discontinued.

Timberland Pro

26036, Men's 6-Inch Work Boot, 10 1/2 W, Leather, 6 in Height, Black (Discontinued)

Mfr # TB026036001
Zoro # G9056652
UPC # 822342140967
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026036001
Zoro #
G9056652
UPC #
822342140967
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Black
Toe Type
Plain-Toe
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Series
26036
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Max. Heat Rating
570 Degrees F
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.64
Removable Insole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
0.82
Insole System
24/7 Comfort Sys Open Cell PU
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Style Number
26036
Insulation Type
Thermolite
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Weight
200 g
Predominant Footwear Color
Black
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
Yes
Footwear Sole Pattern
Lug
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Ninety Degree Heel
Yes
Waterproof Type
Seam Sealed
Outsole Material
Rubber
Completely Non Metallic
No
Shank Material
Nylon
Last Number or Name
Direct Attach
Footwear Construction Type
Direct Attached
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Waterproof
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
No
Toe Shape
Round
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Insulation Weight (PRINT)
200 g
Closure
Lace Up
Liner Material (PRINT)
Mesh
Insole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Insole Technology
24/7 Comfort System
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
570 Degrees F
Liner Technology
Antimicrobial
Maximum Heat Rating
570 Degrees F
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Construction
Direct Attached
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Insulation Technology
Thermolite(R)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Size
10 1/2
Footwear Width
W
Height
6 in
Heel Height
3/4 in
Width
W
Overall Height
6 in
Size (PRINT)
10 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 26036

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.