This item is Discontinued.

Timberland Pro 26036, Men's 6-Inch Work Boot, 10 W, Leather, 6 in Height, Black TB026036001

This item is Discontinued.

Timberland Pro

26036, Men's 6-Inch Work Boot, 10 W, Leather, 6 in Height, Black (Discontinued)

Mfr # TB026036001
Zoro # G9056661
UPC # 822342140950
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026036001
Zoro #
G9056661
UPC #
822342140950
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Black
Toe Type
Plain-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
26036
Last Number or Name
Direct Attach
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Insulated
Yes
Insulation Weight
200 g
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
570 Degrees F
Metal Chip Resisting Sole
No
Waterproof Type
Seam Sealed
Satra Slip Test Results- Dairy Tile Dry
0.82
Non Metallic Upper
No
Liner Material
Mesh
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
Thermolite
Footwear Construction Type
Direct Attached
Predominant Footwear Color
Black
Insole System
24/7 Comfort Sys Open Cell PU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Lug
Static Dissipative
No
Non-Marking Sole
Yes
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Ninety Degree Heel
Yes
Midsole Material
EVA
Shank Material
Nylon
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Wet
0.64
Footwear Shank Type
Nylon
Upper Material Description
Full Grain Leather
Conductive
No
Footwear Closure Type
Lace Up
Style Number
26036
Removable Insole
Yes
Metatarsal Guard
No
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Waterproof
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Upper Color
Black
Toe Shape
Round
Maximum Heat Rating
570 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Insole Material
Polyurethane
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Heel Definition
Defined Heel
Construction
Direct Attached
Insole Technology
24/7 Comfort System
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Insulation Technology
Thermolite(R)
Maximum Heat Rating (PRINT)
570 Degrees F
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Technology
Antimicrobial
Style Family
6-Inch Work Boot
Insulation Weight (PRINT)
200 g
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Size
10
Footwear Width
W
Height
6 in
Heel Height
3/4 in
Width
W
Size (PRINT)
10
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 26036

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.