This item is Discontinued.

Timberland Pro 26036, Men's 6-Inch Work Boot, 11 1/2 M, Leather, 6 in Height, Black TB026036001

This item is Discontinued.

Timberland Pro

26036, Men's 6-Inch Work Boot, 11 1/2 M, Leather, 6 in Height, Black (Discontinued)

Mfr # TB026036001
Zoro # G9106027
UPC # 822342140844
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026036001
Zoro #
G9106027
UPC #
822342140844
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Black
Toe Type
Plain-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
26036
Upper Material Description
Full Grain Leather
Non-Marking Sole
Yes
Insole System
24/7 Comfort Sys Open Cell PU
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Max. Heat Rating
570 Degrees F
Last Number or Name
Direct Attach
Ninety Degree Heel
Yes
Footwear Style
Mid-Cut Work Boot
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Style Number
26036
Midsole Material
EVA
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
0.82
Shank Material
Nylon
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Direct Attached
Conductive
No
Wide Toe Cap
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Footwear Shank Type
Nylon
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Seam Sealed
Satra Slip Test Results- Dairy Tile Wet
0.64
Static Dissipative
No
Insulated
Yes
Insulation Type
Thermolite
Puncture Resistant Insole
No
Insulation Weight
200 g
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Abrasions, Oils, Slips
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Waterproof
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Toe Shape
Round
Insulation Technology
Thermolite(R)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
570 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
570 Degrees F
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
24/7 Comfort System
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Gender (PRINT)
Men's
Insulation Weight (PRINT)
200 g
Metal Chip-Resisting Sole (PRINT)
No
Style Family
6-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Heel Definition
Defined Heel
Liner Technology
Antimicrobial
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Closure
Lace Up
Construction
Direct Attached
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Size
11 1/2
Footwear Width
M
Height
6 in
Heel Height
3/4 in
Footwear Size
11 1/2
Size (PRINT)
11 1/2
Overall Height
6 in
Width
M

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 26036

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.