This item is Discontinued.

Timberland Pro 26036, Men's 6-Inch Work Boot, 11 1/2 W, Leather, 6 in Height, Black TB026036001

This item is Discontinued.

Timberland Pro

26036, Men's 6-Inch Work Boot, 11 1/2 W, Leather, 6 in Height, Black (Discontinued)

Mfr # TB026036001
Zoro # G9106036
UPC # 822342140981
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026036001
Zoro #
G9106036
UPC #
822342140981
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Black
Toe Type
Plain-Toe
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Series
26036
Footwear Sole Pattern
Lug
Footwear Construction Type
Direct Attached
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Weight
200 g
Footwear Shank Type
Nylon
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Style Number
26036
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
Yes
Ninety Degree Heel
Yes
Max. Heat Rating
570 Degrees F
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Insulation Type
Thermolite
Insole System
24/7 Comfort Sys Open Cell PU
Removable Insole
Yes
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
0.64
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Shank Material
Nylon
Waterproof Type
Seam Sealed
Midsole Material
EVA
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Conductive
No
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Last Number or Name
Direct Attach
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.82
Resists
Abrasions, Oils, Slips
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Waterproof
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Upper Color
Black
Heel Style
Defined Heel
Metatarsal Guard Style
None
Toe Shape
Round
Closure
Lace Up
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insulation Technology
Thermolite(R)
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Gender (PRINT)
Men's
Maximum Heat Rating
570 Degrees F
Style Family
6-Inch Work Boot
Liner Technology
Antimicrobial
Insole Technology
24/7 Comfort System
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insulation Weight (PRINT)
200 g
Outsole Material (PRINT)
Rubber
Insole Material
Polyurethane
Construction
Direct Attached
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
570 Degrees F
Shank Material (PRINT)
Nylon
All-Leather Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Black

Dimensions

Size
11 1/2
Footwear Width
W
Height
6 in
Heel Height
3/4 in
Size (PRINT)
11 1/2
Overall Height
6 in
Width
W

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 26036

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.