This item is Discontinued.

Timberland Pro 26036, Men's 6-Inch Work Boot, 11 M, Leather, 6 in Height, Black TB026036001

This item is Discontinued.

Timberland Pro

26036, Men's 6-Inch Work Boot, 11 M, Leather, 6 in Height, Black (Discontinued)

Mfr # TB026036001
Zoro # G9021415
UPC # 822342140837
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026036001
Zoro #
G9021415
UPC #
822342140837
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Black
Toe Type
Plain-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
26036
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Insulation Type
Thermolite
Liner Material
Mesh
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.64
Footwear Construction Type
Direct Attached
Footwear Sole Pattern
Lug
Waterproof Type
Seam Sealed
Upper Boot Material
All Leather
Insulated
Yes
Chain Saw Cut Resistant
No
Insulation Weight
200 g
Style Number
26036
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
0.82
Insole System
24/7 Comfort Sys Open Cell PU
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Midsole Material
EVA
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Max. Heat Rating
570 Degrees F
Footwear Style
Mid-Cut Work Boot
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Upper Material Description
Full Grain Leather
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Last Number or Name
Direct Attach
Puncture Resistant Insole
No
Outsole Material
Rubber
Shank Material
Nylon
Metatarsal Guard
No
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Waterproof
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
No
Toe Shape
Round
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Heel Definition
Defined Heel
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Insole Technology
24/7 Comfort System
Maximum Heat Rating
570 Degrees F
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Maximum Heat Rating (PRINT)
570 Degrees F
Insulation Weight (PRINT)
200 g
Liner Material (PRINT)
Mesh
Insulation Technology
Thermolite(R)
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Insole Material
Polyurethane
Construction
Direct Attached
Liner Technology
Antimicrobial
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Black

Dimensions

Size
11
Footwear Width
M
Height
6 in
Heel Height
3/4 in
Size (PRINT)
11
Overall Height
6 in
Width
M

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 26036

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.