This item is Discontinued.

Timberland Pro 26036, Men's 6-Inch Work Boot, 11 W, Leather, 6 in Height, Black TB026036001

This item is Discontinued.

Timberland Pro

26036, Men's 6-Inch Work Boot, 11 W, Leather, 6 in Height, Black (Discontinued)

Mfr # TB026036001
Zoro # G9056677
UPC # 822342140974
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026036001
Zoro #
G9056677
UPC #
822342140974
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Black
Toe Type
Plain-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
26036
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
24/7 Comfort Sys Open Cell PU
Shank Material
Nylon
Footwear Style
Mid-Cut Work Boot
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Removable Insole
Yes
Predominant Footwear Color
Black
Waterproof Type
Seam Sealed
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Attached
Style Number
26036
Insulated
Yes
Last Number or Name
Direct Attach
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.82
Wide Toe Cap
No
Outsole Material
Rubber
Max. Heat Rating
570 Degrees F
Midsole Material
EVA
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.64
Insulation Type
Thermolite
Upper Boot Material
All Leather
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Insulation Weight
200 g
Conductive
No
Ninety Degree Heel
Yes
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Resists
Abrasions, Oils, Slips
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Waterproof
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Black
Heel Style
Defined Heel
Toe Shape
Round
Construction
Direct Attached
Metal Chip-Resisting Sole (PRINT)
No
Heel Definition
Defined Heel
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Insulation Technology
Thermolite(R)
Metatarsal Guard (PRINT)
No
Insulation Weight (PRINT)
200 g
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
570 Degrees F
Closure
Lace Up
Liner Technology
Antimicrobial
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
570 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
Yes
Insole Material
Polyurethane
Insole Technology
24/7 Comfort System
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Style Family
6-Inch Work Boot
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Size
11
Footwear Width
W
Height
6 in
Heel Height
3/4 in
Width
W
Size (PRINT)
11
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 26036

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.