This item is Discontinued.

Timberland Pro 26036, Men's 6-Inch Work Boot, 14 W, Leather, 6 in Height, Black TB026036001

This item is Discontinued.

Timberland Pro

26036, Men's 6-Inch Work Boot, 14 W, Leather, 6 in Height, Black (Discontinued)

Mfr # TB026036001
Zoro # G9106097
UPC # 822342141018
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026036001
Zoro #
G9106097
UPC #
822342141018
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Black
Toe Type
Plain-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
26036
Style Number
26036
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
0.64
Insulated
Yes
Conductive
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Insole System
24/7 Comfort Sys Open Cell PU
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Shank Material
Nylon
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Insulation Weight
200 g
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.82
Last Number or Name
Direct Attach
Midsole Material
EVA
Liner Material
Mesh
Chemical Resisting Sole
Yes
Insulation Type
Thermolite
Waterproof Type
Seam Sealed
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Non Metallic Upper
No
Max. Heat Rating
570 Degrees F
Footwear Construction Type
Direct Attached
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Waterproof
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Non-Marking Upper
No
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Toe Shape
Round
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Maximum Heat Rating
570 Degrees F
Maximum Heat Rating (PRINT)
570 Degrees F
Heel Definition
Defined Heel
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Closure
Lace Up
Liner Technology
Antimicrobial
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Construction
Direct Attached
Insole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
Yes
Insole Technology
24/7 Comfort System
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Style Family
6-Inch Work Boot
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Insulation Technology
Thermolite(R)
Insulation Weight (PRINT)
200 g
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Size
14
Footwear Width
W
Height
6 in
Heel Height
3/4 in
Size (PRINT)
14
Width
W
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 26036

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.