This item is Discontinued.

Timberland Pro 26036, Men's Work Boot, 15 M, Leather, 6 in Height, Black TB026036001

This item is Discontinued.

Timberland Pro

26036, Men's Work Boot, 15 M, Leather, 6 in Height, Black (Discontinued)

Mfr # TB026036001
Zoro # G9021424
UPC # 822342140882
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026036001
Zoro #
G9021424
UPC #
822342140882
Country of Origin
Dominican Republic
Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
26036
Static Dissipative
No
Ninety Degree Heel
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
0.82
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.64
Footwear Closure Type
Lace Up
Footwear Construction Type
Direct Attached
Insole System
24/7 Comfort Sys Open Cell PU
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Metal Chip Resisting Sole
No
Insulated
Yes
Conductive
No
Puncture Resistant Insole
No
Non Metallic Upper
No
Insulation Type
Thermolite
Wide Toe Cap
No
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Liner Material
Mesh
Shank Material
Nylon
Electrical Hazard Rated
Yes
Waterproof Type
Seam Sealed
Footwear Style
Mid-Cut Work Boot
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Last Number or Name
Direct Attach
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Weight
200 g
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
570 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Nylon
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Style Number
26036
Resists
Abrasions, Oils, Slips
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Waterproof
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Heel Style
Defined Heel
Metatarsal Guard Style
None
Toe Shape
Round
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating
570 Degrees F
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Insulation Technology
Thermolite(R)
Liner Technology
Antimicrobial
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Insulation Weight (PRINT)
200 g
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
570 Degrees F
All-Leather Upper
Yes
Midsole Material (PRINT)
EVA
Insole Technology
24/7 Comfort System
Upper Material (PRINT)
Leather
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Construction
Direct Attached
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
15
Footwear Width
M
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Width
M
Size (PRINT)
15

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 26036

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.