This item is Discontinued.

Timberland Pro 26036, Men's 6-Inch Work Boot, 15 W, Leather, 6 in Height, Black TB026036001

This item is Discontinued.

Timberland Pro

26036, Men's 6-Inch Work Boot, 15 W, Leather, 6 in Height, Black (Discontinued)

Mfr # TB026036001
Zoro # G9106106
UPC # 822342141025
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026036001
Zoro #
G9106106
UPC #
822342141025
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Black
Toe Type
Plain-Toe
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Series
26036
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Max. Heat Rating
570 Degrees F
Static Dissipative
No
Insole System
24/7 Comfort Sys Open Cell PU
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Insulation Weight
200 g
Satra Slip Test Results- Dairy Tile Dry
0.82
Upper Boot Material
All Leather
Non Metallic Upper
No
Style Number
26036
Removable Insole
Yes
Conductive
No
Insulated
Yes
Liner Material
Mesh
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Footwear Construction Type
Direct Attached
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
Thermolite
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Seam Sealed
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Footwear Style
Mid-Cut Work Boot
Last Number or Name
Direct Attach
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Non-Marking Sole
Yes
Midsole Material
EVA
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
0.64
Metatarsal Guard
No
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Waterproof
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Toe Shape
Round
Insulation Weight (PRINT)
200 g
Puncture-Resistant Sole (PRINT)
No
Liner Technology
Antimicrobial
Upper Material (PRINT)
Leather
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
24/7 Comfort System
Insole Material
Polyurethane
All-Leather Upper
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Closure
Lace Up
Insulation Technology
Thermolite(R)
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Maximum Heat Rating
570 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Style Family
6-Inch Work Boot
Shank Material (PRINT)
Nylon
Construction
Direct Attached
Outsole Material (PRINT)
Rubber
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
570 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Black

Dimensions

Size
15
Footwear Width
W
Height
6 in
Heel Height
3/4 in
Width
W
Overall Height
6 in
Size (PRINT)
15

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 26036

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.