This item is Discontinued.

Timberland Pro 26036, Men's 6-Inch Work Boot, 9.5 W, Leather, 6 in Height, Black TB026036001

This item is Discontinued.

Timberland Pro

26036, Men's 6-Inch Work Boot, 9.5 W, Leather, 6 in Height, Black (Discontinued)

Mfr # TB026036001
Zoro # G9021494
UPC # 822342140943
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026036001
Zoro #
G9021494
UPC #
822342140943
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Black
Toe Type
Plain-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
26036
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Direct Attach
Insulated
Yes
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Max. Heat Rating
570 Degrees F
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Static Dissipative
No
Insulation Weight
200 g
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Waterproof Type
Seam Sealed
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Insulation Type
Thermolite
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
24/7 Comfort Sys Open Cell PU
Satra Slip Test Results- Dairy Tile Wet
0.64
Liner Material
Mesh
Non-Marking Sole
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Style Number
26036
Ninety Degree Heel
Yes
Footwear Sole Pattern
Lug
Shank Material
Nylon
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Footwear Shank Type
Nylon
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.82
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Footwear Style
Mid-Cut Work Boot
Metatarsal Guard
No
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Waterproof
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Heat Resistant
No
Toe Shape
Round
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Midsole Material (PRINT)
EVA
Insulation Technology
Thermolite(R)
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
570 Degrees F
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Construction
Direct Attached
Insole Technology
24/7 Comfort System
All-Leather Upper
Yes
Heel Definition
Defined Heel
Liner Technology
Antimicrobial
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
Yes
Insulation Weight (PRINT)
200 g
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
570 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
9.5
Footwear Width
W
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Width
W
Size (PRINT)
9 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 26036

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.