- MFR #
- TB026036001
- Zoro #
- G9106142
- UPC #
- 822342140790
- Country of Origin
- Dominican Republic
- Item
- 6-Inch Work Boot
- Color
- Black
- Toe Type
- Plain-Toe
- Waterproof
- Yes
- Upper Material
- Leather
- Closure Type
- Lace Up
- Gender
- Men's
- Series
- 26036
- Completely Non Metallic
- No
- Upper Material Description
- Full Grain Leather
- Max. Heat Rating
- 570 Degrees F
- Standards
- ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
- Footwear Shank Type
- Nylon
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Metal Chip Resisting Sole
- No
- Removable Insole
- Yes
- Chain Saw Cut Resistant
- No
- Upper Boot Material
- All Leather
- Liner Material
- Mesh
- Static Dissipative
- No
- Waterproof Type
- Seam Sealed
- Wide Toe Cap
- No
- Outsole Material
- Rubber
- Insole System
- 24/7 Comfort Sys Open Cell PU
- Last Number or Name
- Direct Attach
- Conductive
- No
- Chemical Resisting Sole
- Yes
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Non Metallic Upper
- No
- Footwear Construction Type
- Direct Attached
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Predominant Footwear Color
- Black
- Insulated
- Yes
- Footwear Sole Pattern
- Lug
- Insulation Type
- Thermolite
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Manufacturers Suggested Sole Slip Rating
- Better
- Satra Slip Test Results- Dairy Tile Dry
- 0.82
- Footwear Closure Type
- Lace Up
- Shank Material
- Nylon
- Puncture Resistant Insole
- No
- Electrical Hazard Rated
- Yes
- Midsole Material
- EVA
- Satra Slip Test Results- Dairy Tile Wet
- 0.64
- Style Number
- 26036
- Footwear Style
- Mid-Cut Work Boot
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Insulation Weight
- 200 g
- Ninety Degree Heel
- Yes
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Oil Resisting Sole
- Yes
- Non-Marking Sole
- Yes
- Metatarsal Guard
- No
- Resists
- Abrasions, Oils, Slips
- Safety Criteria
- Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Waterproof
- CSA Footwear Standard
- Grade 1 Toecap, No Puncture Protection
- Heat Resistant
- No
- Heel Style
- Defined Heel
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
- Upper Color
- Black
- Non-Marking Upper
- No
- Slip Resistant
- Yes
- Metatarsal Guard Style
- None
- Toe Shape
- Round
- Metal Chip-Resisting Sole (PRINT)
- No
- CSA Standards Met
- Grade 1 Protective Toecap, No Puncture-Resistant Sole
- Oil-Resisting Sole (PRINT)
- Yes
- Insole Material (PRINT)
- Polyurethane
- Maximum Heat Rating (PRINT)
- 570 Degrees F
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- Closure
- Lace Up
- Maximum Heat Rating
- 570 Degrees F
- Metatarsal Guard (PRINT)
- No
- Chemical-Resisting Sole (PRINT)
- Yes
- Liner Technology
- Antimicrobial
- Upper Material (PRINT)
- Leather
- Liner Material (PRINT)
- Mesh
- Gender (PRINT)
- Men's
- Insole Technology
- 24/7 Comfort System
- Heel Definition
- Defined Heel
- All-Leather Upper
- Yes
- Construction
- Direct Attached
- Style Family
- 6-Inch Work Boot
- Ninety-Degree Heel (PRINT)
- Yes
- Midsole Material (PRINT)
- EVA
- Outsole Material (PRINT)
- Rubber
- Insulation Weight (PRINT)
- 200 g
- ASTM Standards Met (PRINT)
- Electrical Hazard (EH)
- Shank Material (PRINT)
- Nylon
- Insole Material
- Polyurethane
- Puncture-Resistant Sole (PRINT)
- No
- Insulation Technology
- Thermolite(R)
- Metal Chip-Resisting Sole
- No
- ASTM Standards Met
- Electrical Hazard (EH)
- Oil-Resisting Sole
- Yes
- Ninety-Degree Heel
- Yes
- Chemical-Resisting Sole
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Better
- Puncture-Resistant Sole
- No
- Chain Saw Cut-Resistant
- No
- Includes Metatarsal Guard
- No
- Includes Shank
- Yes
- Wire Color
- Black