This item is Discontinued.

Timberland Pro 26036, Men's 6-Inch Work Boot, 9 W, Leather, 6 in Height, Black TB026036001

This item is Discontinued.

Timberland Pro

26036, Men's 6-Inch Work Boot, 9 W, Leather, 6 in Height, Black (Discontinued)

Mfr # TB026036001
Zoro # G9021503
UPC # 822342140936
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026036001
Zoro #
G9021503
UPC #
822342140936
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Black
Toe Type
Plain-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
26036
Footwear Style
Mid-Cut Work Boot
Max. Heat Rating
570 Degrees F
Wide Toe Cap
No
Liner Material
Mesh
Footwear Sole Pattern
Lug
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Direct Attach
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
0.82
Insole System
24/7 Comfort Sys Open Cell PU
Satra Slip Test Results- Dairy Tile Wet
0.64
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Insulation Weight
200 g
Puncture Resistant Insole
No
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Style Number
26036
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
Yes
Footwear Construction Type
Direct Attached
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Ninety Degree Heel
Yes
Midsole Material
EVA
Conductive
No
Insulation Type
Thermolite
Waterproof Type
Seam Sealed
Removable Insole
Yes
Outsole Material
Rubber
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Resists
Abrasions, Oils, Slips
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Waterproof
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Heat Resistant
No
Non-Marking Upper
No
Toe Shape
Round
Insole Technology
24/7 Comfort System
Construction
Direct Attached
Heel Definition
Defined Heel
Maximum Heat Rating
570 Degrees F
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
570 Degrees F
Upper Material (PRINT)
Leather
Insole Material
Polyurethane
Shank Material (PRINT)
Nylon
Insulation Technology
Thermolite(R)
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole (PRINT)
No
Insulation Weight (PRINT)
200 g
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Liner Technology
Antimicrobial
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
Yes
Closure
Lace Up
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Black

Dimensions

Size
9
Footwear Width
W
Height
6 in
Heel Height
3/4 in
Size (PRINT)
9
Overall Height
6 in
Width
W

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 26036

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.