This item is Discontinued.

Timberland Pro Men's 8-Inch Work Boot, 7 W, Steel Toe, 8 in H, Wheat, 26002 TB026002713

This item is Discontinued.

Timberland Pro

Men's 8-Inch Work Boot, 7 W, Steel Toe, 8 in H, Wheat, 26002 (Discontinued)

Mfr # TB026002713
Zoro # G9106325
UPC # 768372860386
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026002713
Zoro #
G9106325
UPC #
768372860386
Country of Origin
Viet Nam
Item
8-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
26002
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Insole System
24/7 Comfort Susp Sys w/Rmvble PU Cushion
Non Metallic Upper
No
Insulated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.64
Footwear Style
High-Cut Work Boot
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
0.82
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
DBL Lasted Welted
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Waterproof Type
Seam Sealed
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Max. Heat Rating
570 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Last Number or Name
Direct Attach
Standards
ASTM F2412-11, ASTM F2413-11, CAN/CSA-Z195-14, ASTM F2892-11
Upper Material Description
Wheat Nubuck Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Removable Insole
Yes
Chemical Resisting Sole
Yes
Insulation Type
Thermolite(R)
Wide Toe Cap
No
Shank Material
Nylon
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Predominant Footwear Color
Wheat
Insulation Weight
400 g
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Wheat
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Heel Style
Defined Heel
Series
26002
Slip Resistant
Yes
Toe Cap Material
Steel
Insulation Technology
Thermolite(R)
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Construction
Welted
Maximum Heat Rating
570 Degrees F
Heel Definition
Defined Heel
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Insole Technology
24/7 Comfort System, Removable
Insole Material
Polyurethane
Liner Technology
Antimicrobial
Closure
Lace Up
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insulation Weight (PRINT)
400 g
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
570 Degrees F
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh with antimicrobial treatment
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Wheat

Dimensions

Size
7
Width
W
Height
8 in
Footwear Width
W
Heel Height
3/4 in
Footwear Size
7
Size (PRINT)
7
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 26002

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.