This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, Brown, 52562 52562

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, Brown, 52562 (Discontinued)

Mfr # 52562
Zoro # G6126906
UPC # 883240765447
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52562
Zoro #
G6126906
UPC #
883240765447
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
52562
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
572 Degrees F
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Conductive
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Shank Material
Fiberglass
Insulated
No
Ninety Degree Heel
Yes
Last Number or Name
Endurance
Satra Slip Test Results- Dairy Tile Dry
0.85
Footwear Sole Pattern
Cleated
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Chain Saw Cut Resistant
No
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
Puncture Resistant Insole
Yes
Chemical Resisting Sole
Yes
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Removable Insole
Yes
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.70
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Abrasions, Heat, Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
52562
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.70
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Material
Full Grain Leather (Upper), OrthoLite Footbed, Rubber (Outsole), Steel (Toe)
Liner Technology
Antimicrobial, Moisture Wicking
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Insole Material
Polyurethane
Construction
Cemented
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Antimicrobial Moisture Wicking Air Mesh
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
9
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number 52562

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.