This item is Discontinued.

Timberland Pro Men's 8-Inch Work Boot, 9 M, Steel Toe, 8 in H, Wheat, 26002 TB026002713

This item is Discontinued.

Timberland Pro

Men's 8-Inch Work Boot, 9 M, Steel Toe, 8 in H, Wheat, 26002 (Discontinued)

Mfr # TB026002713
Zoro # G9106395
UPC # 000906539765
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026002713
Zoro #
G9106395
UPC #
000906539765
Country of Origin
Viet Nam
Item
8-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
26002
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Insulation Type
Thermolite(R)
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
0.82
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Upper Material Description
Wheat Nubuck Leather
Footwear Sole Pattern
Lug
Footwear Construction Type
DBL Lasted Welted
Footwear Style
High-Cut Work Boot
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Liner Material
Mesh
Non Metallic Upper
No
Waterproof Type
Seam Sealed
Non-Marking Sole
No
Insulated
Yes
Footwear Closure Type
Lace Up
Standards
ASTM F2412-11, ASTM F2413-11, CAN/CSA-Z195-14, ASTM F2892-11
Satra Slip Test Results- Dairy Tile Wet
0.64
Insole System
24/7 Comfort Susp Sys w/Rmvble PU Cushion
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Wheat
Static Dissipative
No
Chemical Resisting Sole
Yes
Conductive
No
Insulation Weight
400 g
Ninety Degree Heel
Yes
Removable Insole
Yes
Footwear Shank Type
Nylon
Wide Toe Cap
No
For Outdoor Traction
No
Metal Chip Resisting Sole
Yes
Last Number or Name
Direct Attach
Max. Heat Rating
570 Degrees F
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Series
26002
Heel Style
Defined Heel
Upper Color
Wheat
Insole Technology
24/7 Comfort System, Removable
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating
570 Degrees F
Style Family
8-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial
Insulation Technology
Thermolite(R)
Closure
Lace Up
Insole Material
Polyurethane
Construction
Welted
Heel Definition
Defined Heel
Shank Material (PRINT)
Nylon
Insulation Weight (PRINT)
400 g
Liner Material (PRINT)
Mesh with antimicrobial treatment
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
570 Degrees F
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Wheat

Dimensions

Size
9
Width
M
Height
8 in
Heel Height
3/4 in
Footwear Width
M
Size (PRINT)
9
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 26002

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.