- MFR #
- TB047592001
- Zoro #
- G9024793
- UPC #
- 884447705380
- Country of Origin
- Bangladesh
- Item
- 6-Inch Work Boot
- Color
- Black
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- 47592
- Upper Material
- Leather
- Toe Type
- Safety-Toe
- Outsole Material
- Rubber
- Midsole Material
- Polyurethane
- Removable Insole
- Yes
- Wide Toe Cap
- No
- Upper Material Description
- Full Grain Leather
- Insulated
- No
- Non Metallic Upper
- No
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Completely Non Metallic
- No
- Static Dissipative
- No
- Electrical Hazard Rated
- Yes
- Footwear Closure Type
- Lace Up
- Predominant Footwear Color
- Black
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Metal Chip Resisting Sole
- Yes
- Footwear Construction Type
- Cemented
- Shank Material
- Fiberglass
- Manufacturers Suggested Sole Slip Rating
- Better
- Max. Heat Rating
- 572 Degrees F
- Puncture Resistant Insole
- Yes
- Footwear Sole Pattern
- Cleated
- Upper Boot Material
- All Leather
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH PR
- Satra Slip Test Results- Dairy Tile Wet
- 0.70
- Chain Saw Cut Resistant
- No
- Ninety Degree Heel
- Yes
- Waterproof Type
- Membrane
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Liner Material
- Nylon
- Metatarsal Guard
- No
- Non-Marking Sole
- Yes
- Oil Resisting Sole
- Yes
- Footwear Style
- Mid-Cut Work Boot
- CSA Footwear Standard
- Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
- Footwear Shank Type
- Fiberglass
- Last Number or Name
- Endurance
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Standards
- ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, ASTM F1671-07, CAN/CSA-Z195-14
- Conductive
- No
- Satra Slip Test Results- Dairy Tile Dry
- 0.85
- Chemical Resisting Sole
- Yes
- Insole System
- Removable Contoured Ortho-Lite Open Cell PU Footbed
- Resists
- Abrasions, Heat, Oils, Slips
- Safety Criteria
- Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
- Upper Color
- Black
- Series
- 47592
- Metatarsal Guard Style
- None
- Slip Resistant
- Yes
- Heat Resistant
- No
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.70
- Heel Style
- Defined Heel
- Non-Marking Upper
- No
- Insole Technology
- Contoured Footbed, OrthoLite(R), Removable
- Heel Definition
- Defined Heel
- Maximum Heat Rating
- 572 Degrees F
- CSA Standards Met
- Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
- Toe Cap Material
- Steel
- Construction
- Cemented
- Style Family
- 6-Inch Work Boot
- Insole Material
- Polyurethane
- All-Leather Upper
- Yes
- Closure
- Lace Up
- Chemical-Resisting Sole (PRINT)
- Yes
- Puncture-Resistant Sole (PRINT)
- Yes
- Gender (PRINT)
- Men's
- Upper Material (PRINT)
- Leather
- Ninety-Degree Heel (PRINT)
- Yes
- Liner Material (PRINT)
- Nylon
- Oil-Resisting Sole (PRINT)
- Yes
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Midsole Material (PRINT)
- Polyurethane
- Maximum Heat Rating (PRINT)
- 572 Degrees F
- Shank Material (PRINT)
- Fiberglass
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- Metatarsal Guard (PRINT)
- No
- Outsole Material (PRINT)
- Rubber
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
- Insole Material (PRINT)
- Polyurethane
- Chemical-Resisting Sole
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Better
- Puncture-Resistant Sole
- Yes
- Ninety-Degree Heel
- Yes
- Metal Chip-Resisting Sole
- Yes
- Oil-Resisting Sole
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
- Includes Shank
- Yes
- Includes Metatarsal Guard
- No
- Chain Saw Cut-Resistant
- No
- Wire Color
- Black