This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, Black, 47592 TB047592001

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, Black, 47592 (Discontinued)

Mfr # TB047592001
Zoro # G9106894
UPC # 884447705151
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB047592001
Zoro #
G9106894
UPC #
884447705151
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
47592
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Shank Material
Fiberglass
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Footwear Shank Type
Fiberglass
Non Metallic Upper
No
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Conductive
No
Completely Non Metallic
No
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Endurance
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Static Dissipative
No
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, ASTM F1671-07, CAN/CSA-Z195-14
Footwear Sole Pattern
Cleated
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Style
Mid-Cut Work Boot
Predominant Footwear Color
Black
Waterproof Type
Membrane
Oil Resisting Sole
Yes
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.70
Satra Slip Test Results- Dairy Tile Dry
0.85
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Insulated
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Abrasions, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Metatarsal Guard Style
None
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.70
Series
47592
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Steel
Construction
Cemented
Insole Material
Polyurethane
Heel Definition
Defined Heel
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
9
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number 47592

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.