- MFR #
- 40044
- Zoro #
- G9024321
- UPC #
- 829032280071
- Country of Origin
- Bangladesh
- Item
- Oxford Shoe
- Electrical Hazard Rated
- Yes
- Outsole Material
- Rubber
- Waterproof
- No
- Metatarsal Guard
- No
- Footwear Style
- Oxford Shoe
- Gender
- Men's
- Upper Material
- Leather
- Toe Type
- Safety-Toe
- Color
- Black
- Footwear Closure Type
- Lace Up
- Shank Material
- Nylon
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Static Dissipative
- No
- Non-Marking Sole
- Yes
- Chain Saw Cut Resistant
- No
- Ninety Degree Heel
- Yes
- Manufacturers Suggested Sole Slip Rating
- Better
- Last Number or Name
- Titan
- Metal Chip Resisting Sole
- Yes
- Upper Material Description
- Full Grain Leather
- Upper Boot Material
- All Leather
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Removable Insole
- Yes
- Footwear Construction Type
- Cemented
- Completely Non Metallic
- No
- Puncture Resistant Insole
- No
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Wide Toe Cap
- No
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Predominant Footwear Color
- Black
- Footwear Shank Type
- Nylon
- Oil Resisting Sole
- Yes
- Satra Slip Test Results- Dairy Tile Wet
- 0.62
- Standards
- ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
- Footwear Sole Pattern
- Low Profile High Surface Contact
- Chemical Resisting Sole
- Yes
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Liner Material
- Mesh
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Conductive
- No
- Midsole Material
- Polyurethane
- Non Metallic Upper
- No
- Style Number
- 40044
- Insole System
- Removable Contoured Ortho-Lite Open Cell PU Footbed
- Max. Heat Rating
- 570 Degrees F
- Satra Slip Test Results- Dairy Tile Dry
- 0.74
- Insulated
- No
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Resists
- Abrasions, Oils, Slips
- Safety Criteria
- Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
- CSA Footwear Standard
- Grade 1 Toecap, No Puncture Protection
- Non-Marking Upper
- No
- Metatarsal Guard Style
- None
- Slip Resistant
- Yes
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
- Upper Color
- Black
- Heat Resistant
- No
- Series
- 40044
- Heel Style
- Defined Heel
- Insole Material
- Polyurethane
- Heel Definition
- Defined Heel
- Style Family
- Oxford Shoe
- Liner Technology
- Antimicrobial
- Toe Cap Material
- Alloy
- Maximum Heat Rating
- 570 Degrees F
- Closure
- Lace Up
- CSA Standards Met
- Grade 1 Protective Toecap, No Puncture-Resistant Sole
- All-Leather Upper
- Yes
- Construction
- Cemented
- Insole Technology
- Contoured Footbed, OrthoLite(R), Removable
- Upper Material (PRINT)
- Leather
- Maximum Heat Rating (PRINT)
- 570 Degrees F
- Insole Material (PRINT)
- Polyurethane
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Ninety-Degree Heel (PRINT)
- Yes
- Shank Material (PRINT)
- Nylon
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- Midsole Material (PRINT)
- Polyurethane
- Liner Material (PRINT)
- Mesh
- Metatarsal Guard (PRINT)
- No
- Chemical-Resisting Sole (PRINT)
- Yes
- Gender (PRINT)
- Men's
- Oil-Resisting Sole (PRINT)
- Yes
- Puncture-Resistant Sole (PRINT)
- No
- Outsole Material (PRINT)
- Rubber
- Puncture-Resistant Sole
- No
- Metal Chip-Resisting Sole
- Yes
- Oil-Resisting Sole
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Better
- Chemical-Resisting Sole
- Yes
- Ninety-Degree Heel
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Includes Shank
- Yes
- Includes Metatarsal Guard
- No
- Chain Saw Cut-Resistant
- No
- Wire Color
- Black