Tlrl110 Stealthlock Latch And Strike Plate
- Mfr # TLRL110
- Zoro # G104085108
product price:Â
$
160.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLRL110
- Zoro #
- G104085108
- UPC #
- 733353595137
- Country of Origin
- China
Description
An innovative keyless cabinet lock operated by radio frequency technolog.
Radio frequency technology permits the Transmitter Pad to be stored anywhere ? leaving no trace of visible lock hardware or signs of being secured.
Lock and unlock multiple wood cabinet doors or drawers from a single transmitter pad within a 15' range.
One transmitter pad can activate an unlimited number of receiver latches that are coded alike or the single user mode allows user to choose their code at time of use.
Recommended for day use lockers or cabinets.
Uses the following batteries: 4-AAA (not included) for the receiver latch and a CR2032 coin battery (included) for the transmitter pad.
There is a low battery indicator light on the transmitter pad.
Designed to pass the ANSI/BIFMA 50 lb pull strength specification.
One lock set (TLSL100) includes all parts to lock one door: 1 receiver latch, 1 transmitter pad, 1 strike plate, 1 installation tool.
For locking additional doors or drawers with an existing transmitter.
Order a receiver latch set (TLRL110) which includes: 1 receiver latch, 1 strike plate.
Transmitter pads mount virtually anywhere on non-metallic panels, simply remove release paper from the tape on the back side of the pad and press into place.
Optional transmitter pad mounting plate (TLMP700) mounts with screws from the inside of the cabinet for a more secure installation.
Receiver latch set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.