This item is Discontinued.

Timken Sealed Deep Groove Ball Bearing, 6308-2Rs-C3 6308-2RS-C3

This item is Discontinued.

Timken

Sealed Deep Groove Ball Bearing, 6308-2Rs-C3 (Discontinued)

Mfr # 6308-2RS-C3
Zoro # G4940079
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6308-2RS-C3
Zoro #
G4940079
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
40 mm

Details

Features
Contact Seals
Static Radial Rating
24000 N
Oil Reference Speed
12000 rpm
Dynamic Load Rating
40700 N
Bearing Type
Standard DGBB
Grease Reference Speed
8500 rpm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.