This item is Discontinued.
This item is Discontinued.
TRB Pillow Block Assembly, E-4BF-TRB-115MM (Discontinued)
Mfr #
E-4BF-TRB-115MM
Zoro #
G7716584
UPC # 53893549866
Country of Origin Unknown
Category Pillow Block Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-4BF-TRB-115MM
- Zoro #
- G7716584
- UPC #
- 53893549866
- Country of Origin
- Unknown
Dimensions
- Bore Dia.
- 4.528 In.
- Overall Length
- 10-7/8 in
- Overall Width
- 6-3/4 in
- Overall Height
- 10-7/8 in
- Bolt Size
- 0.875 In.
Details
- Mounted Bearing Item
- Mounted Tapered Roller Bearing
- Shaft Locking Type
- Set Screw: 2 Locking Collars
- Housing Material
- Cast iron
- Bearing Housing Material Type
- Bearing Steel
- Bearing Insert Material
- Steel
- Bolt Hole Center-to-Center
- 8.75 In.
- Number of Bolts
- 4
- Temp. Range
- -50° C to 250° C
- Max. Speed
- 1360 RPM (Grease)
- Dynamic Load Capacity
- 33000 LB
- Static Load Capacity
- 188400 LB