Badger Neoprene Boots, Plain Toe, Upper Rubber Sole, Steel Shank, 12"H, Blk, Size 12
- Mfr # 87121.12
- Zoro # G504913094
product price:Â
$
163.99
/ea
Sold in multiples of 9 for
$1,475.91
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87121.12
- Zoro #
- G504913094
- UPC #
- 81138044876
- Country of Origin
- China
Description
Tingley badger neoprene boots, plain toe, upper rubber sole, steel shank, 12"h, blk, size 12 12" ht. - plain toe. 100% liquidproof for all weather protection. Steel shank provides arch support and the wider calf area gives a relaxed fit. 5mm neoprene with breathable mesh lining keeps feet dry. Cushioned footbed absorbs shocks and a wider calf area for relaxed fit provides all day comfort. Durable rubber outsole is abrasion resistant for long life and will remain flexible in cold temperatures. Self-cleaning treads provide traction on indoor and outdoor surfaces. Pull tabs for easy donning and a heel kick for simple, hands free removal. Removable insole helps wick moisture to keep feet warm and dry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.