Shop TINGLEY

Men's Jacket, Polyester/Nylon, Zipper, Black, 4Xl

  • Mfr # J72003.4X
  • Zoro # G4865752

product price: 
$
49.39
/ea

Key Features

Size
4Xl
Color
Black
Material
Polyester/Nylon
Fabric Weight
300 g
Closure Type
Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J72003.4X
Zoro #
G4865752
UPC #
081138720077
Country of Origin
Multiple

Dimensions

Size
4Xl
Length
32 in
Fits Chest Size
60 in to 62 in
Size-Body Type
Regular
Maximum Chest Size
62 in
Minimum Chest Size
60 in
Sleeve Length
36 in
Bottle Size
4XL
Size - Alpha
4XL

Details

Item
Jacket
Color
Black
Material
Polyester/Nylon
Fabric Weight
300 g
Closure Type
Zipper
Gender
Men's
Lining Material
Fleece Polyester
Number of Pockets
2
Insulated
Yes
Includes
Attachment Points for Use as Liner in Sync Jacket System
Number of Inside Pockets
0
Number of Outside Pockets
2
Features
Overhead Shoulder Design
Insulated for Cold Conditions
No
Includes Lining
Yes
Style
Jacket
Hood Style
None
Insulation Material
Fleece
Series
J72003
Includes Removable Liner
No
Garment Type
Jacket
Collar Style
Full Collar
Includes Hood
No
Waist Style
Elastic
Garment Style
Liner
Type
Heavyweight
Pockets
2
Front Closure Type
Zipper
Shell Material
Polyester
Wire Color
Black
Container Type
Jacket

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 300 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Full Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 32 in, Maximum Chest Size 62 in, Size-Body Type Regular, Lining Material Fleece Polyester, Size 4XL, Minimum Chest Size 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.