Men's Jacket, Polyester/Nylon, Zipper, Black, 5XL

  • Mfr # J72003.5X
  • Zoro # G4865777
product price: 
$
48.59
/ea

Key Features

Color
Black
Material
Polyester/Nylon
Fabric Weight
300 g
Closure Type
Zipper
Length
33 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J72003.5X
Zoro #
G4865777
UPC #
081138720084
Country of Origin
Multiple

Dimensions

Size
5XL
Length
33 in
Fits Chest Size
64 in to 66 in
Size-Body Type
Regular
Minimum Chest Size
64 in
Maximum Chest Size
66 in
Sleeve Length
38 in
Bottle Size
5XL
Size - Alpha
5XL

Details

Item
Jacket
Color
Black
Material
Polyester/Nylon
Fabric Weight
300 g
Closure Type
Zipper
Gender
Men's
Lining Material
Fleece Polyester
Number of Pockets
0-3
Insulated
Yes
Includes
Attachment Points for Use as Liner in Sync Jacket System
Number of Outside Pockets
2
Features
Overhead Shoulder Design
Number of Inside Pockets
0
Collar Style
Full Collar
Hood Style
None
Insulation Material
Fleece
Garment Style
Liner
Includes Hood
No
Includes Lining
Yes
Garment Type
Jacket
Waist Style
Elastic
Includes Removable Liner
No
Insulated for Cold Conditions
No
Series
J72003
Style
Jacket
Pockets
2
Type
Heavyweight
Front Closure Type
Zipper
Shell Material
Polyester
Wire Color
Black
Container Type
Jacket

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 300 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Full Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 33 in, Maximum Chest Size 66 in, Size-Body Type Regular, Lining Material Fleece Polyester, Size 5XL, Minimum Chest Size 64 in

Ratings & reviews