Flame Resistant Rain Jacket, PVC, Class 3 R, Orange, 2XL

  • Mfr # J53129.2X
  • Zoro # G3804071
product price: 
$
62.89
/ea

Key Features

Material
PVC
Color
Orange
Front Closure Type
Zipper with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J53129.2X
Zoro #
G3804071
UPC #
081138531451
Country of Origin
Viet Nam

Dimensions

Size
2XL
Fits Chest Size
Comfort-Brite(R) is Lightweight, Flame Resistant, Highly Visible
Thickness
14 mil
Length
32 in
Size-Body Type
Regular
Minimum Chest Size
62 in
Sleeve Length
35 1/2 in
Maximum Chest Size
62 in

Details

Item
Flame Resistant Rain Jacket
Material
PVC
Color
Orange
Front Closure Type
Zipper with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Nomex
Insulated for Cold Conditions
No
Standards
ASTM D6413
Features
Comfort-Brite(R) is Lightweight, Flame Resistant, Highly Visible
Hood Style
Packable Hood in Collar
Includes
Pass Through for Fall Protection, Vented Cape Back
Fabric Weight
11 oz
Gender
Unisex
Seam Style
Sealed
Arc Flash PPE Category
0
Resists
Chemical, Flame, Mildew, Water
High-Visibility
Yes
Series
J53129
Includes Hood
Yes
Includes Lining
Yes
Coating Material
Nomex
Style
Rain Jacket
Cuff Style
Hook-and-Loop
Collar Style
Hook-and-Loop
Secondary Hazard
Rain Protection
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Back Stripe Pattern
U
Wind-Resistant
Yes
Garment Type
Rain Jacket
Includes Removable Liner
No
Water-Resistant
100% waterproof protection
Liner Material
Polyester
Shell Material
PVC
Wire Color
Orange

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Zipper with Storm Flap, Gender Unisex, Shell Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 62 in, Lining Material Nomex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.