Flame Resistant Rain Jacket, PVC, Class 3 R, Orange, S

  • Mfr # J53129.SM
  • Zoro # G3804105
product price: 
$
62.89
/ea

Key Features

Material
PVC
Color
Orange
Front Closure Type
Zipper with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J53129.SM
Zoro #
G3804105
UPC #
081138531413
Country of Origin
Viet Nam

Dimensions

Size
S
Thickness
14 mil
Fits Chest Size
Comfort-Brite(R) is Lightweight, Flame Resistant, Highly Visible
Length
29 in
Sleeve Length
33 in
Size-Body Type
Regular
Minimum Chest Size
46 in
Maximum Chest Size
46 in

Details

Item
Flame Resistant Rain Jacket
Material
PVC
Color
Orange
Front Closure Type
Zipper with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Nomex
Insulated for Cold Conditions
No
Standards
ASTM D6413
Features
Comfort-Brite(R) is Lightweight, Flame Resistant, Highly Visible
Arc Flash PPE Category
0
Fabric Weight
11 oz
Hood Style
Packable Hood in Collar
Includes
Pass Through for Fall Protection, Vented Cape Back
Resists
Chemical, Flame, Mildew, Water
Seam Style
Sealed
Gender
Unisex
High-Visibility
Yes
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Collar Style
Hook-and-Loop
Garment Type
Rain Jacket
Coating Material
Nomex
Style
Rain Jacket
Back Stripe Pattern
U
Secondary Hazard
Rain Protection
Cuff Style
Hook-and-Loop
Includes Removable Liner
No
Includes Hood
Yes
Series
J53129
Wind-Resistant
Yes
Includes Lining
Yes
Water-Resistant
100% waterproof protection
Liner Material
Polyester
Shell Material
PVC
Wire Color
Orange

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Zipper with Storm Flap, Gender Unisex, Shell Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 29 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in, Lining Material Nomex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.