Shop TINGLEY

Hi-Visibility Rain Bib Overall, PVC, 28 in Inseam, 32 in to 34 in Waist, 14 mil Thickness, Orange

  • Mfr # O53129.SM

  • Zoro # G4905101


product price: 
$
30.55
/ea

Key Features

Color
Orange
Fabric Weight
11 oz
Material
PVC
Inseam
28 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O53129.SM
Zoro #
G4905101
UPC #
081138212411
Country of Origin
Viet Nam

Dimensions

Size
S
Fits Waist Size
32 in to 34 in
Thickness
14 mil
Maximum Waist Size
34 in
Minimum Waist Size
32 in
Size - Body Type
Regular
Size-Body Type
Regular

Details

Item
Hi-Visibility Rain Bib Overall
Color
Orange
Fabric Weight
11 oz
Material
PVC
Inseam
28 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Flame Resistant, Hook-and-Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Mildew Resistant, Non-Conductive Hardware, Therm-O-Rad Sealed Seams for 100% Waterproof Protection
Standards
ANSI/ISEA 107, ASTM D6413
Rainwear Style
Flame Resistant Rain Bib Overall
Resists
Acids, Alcohols, Alkalis, Flame, Mildew, Oils, Salts
Liner Material
Polyester
Number of Pockets
0-3
Rainwear Primary Material
Polyester, PVC
Closure Type
Snaps, Storm Flap
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
Seam Style
Sealed
Gender
Men's
ANSI Class
E
Includes
Elastic Suspenders, Quick Release Buckles, Crossover
Arc Flash PPE Category
0
High-Visibility
Yes
Number of Inside Pockets
0
Secondary Hazard
Rain Protection
Number of Outside Pockets
0
Fly Closure Type
Snap
Includes Lining
Yes
Insulated for Cold Conditions
No
ANSI Type
R
Reflective Stripe Border Type
None
Style
Rain Bib Overall
Will Fit Over Boots
Yes
Garment Features
None
Ankle Type
Hook-and-Loop
Includes Belt Loops
No
Coating Material
Plastic
Series
O53129
Includes Suspenders
Yes
Lining Material
Polyester
Leg Fit
Straight Leg
Pass Through Pockets
No
Waist Closures
Buckles
Waist Closure
Buckle

Description

Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Men's, Size S, Size-Body Type Regular, Color Orange, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 11 oz, Thickness 14 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107, ASTM D6413, Insulated for Cold Conditions No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products