This item is Discontinued.

This item is Discontinued.
Tingley Durascrim 10.5 Mil Fr Pvc Rain Jacket (Discontinued)
Specifications
Product Information
- MFR #
- J56107.LG
- Zoro #
- G707461729
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Color
- Yellow
- Material
- Double Coated PVC on Polyester
- Closure Type
- Snap
- Features
- Machine Washable; Heat Sealed
- Includes Lining
- No
- Includes Hood
- Yes
- High-Visibility
- No
- Hood Style
- Non-Removable
- Insulated for Cold Conditions
- No
- Gender
- Adult Unisex
Description
The Tingley DuraScrim double coated PVC on polyester jacket has extremely high tear strength which is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant PVC coating Ideal for light chemical, construction, utilities, agriculture, food processing, and general industry ThermORad sealed seam construction provides chemical splash protection A thicker outside coating for better abrasion resistance and lighter interior coating protects fabric from chemical contamination
- •Full cut shoulder with 90? sleeve to body angle for maximum freedom of movement
- •Therm-O-Rad sealed seams for 100% waterproof protection
- •Storm fly front seals out wind, rain, and contaminants
- •Take-up snaps on sleeves for adjustable fit
- •Attached hood
- •Non-conductive, non-corrosive hardware
- •Mildew resistant
- •Flame-resistant. Self-extinguishing with flameout and afterglow less than 2 seconds after removal of ignition source. (Test Method ASTM D6413.)
- •Chemical resistance: many acids, oils, alcohols, salts, and alkalis
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.