Shop TINGLEY

Arc Flash Flame Resistant Rain Jacket, PVC, Class 3 Orange, S

  • Mfr # J44129.SM
  • Zoro # G9757501

product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Orange
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J44129.SM
Zoro #
G9757501
UPC #
081138442214
Country of Origin
Viet Nam
Item
Arc Flash Flame Resistant Rain Jacket
Material
PVC
Color
Orange
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
Lining Material
Nomex(R)
Insulated for Cold Conditions
No
Standards
ASTM F1891
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100% Liquid Proof Protection
Arc Flash PPE Category
2
Seam Style
Sealed
Includes
Three Panel Hood, Closures At Cuffs, Vented Cape Back, Pass Through for Fall Protection, Cinching Drawcord At Jacket Waist
ATPV Rating
11 cal/sq cm
Hazard Risk Category (HRC)
2
Resists
alcohols, Arc Flash, Flame, Many Acids, Oils, Salts and Alkalies.
Gender
Men's
Hood Style
Packable Hood in Collar
Fabric Weight
11.3 oz
High-Visibility
Yes
Includes Hood
Yes
Series
J44129
Back Stripe Pattern
U
Includes Hood Drawstrings
Yes
Waist Style
Elastic
Collar Style
Stand-Up
Garment Type
Jacket
Cuff Style
Hook-and-Loop
Coating Material
Nomex(R)
Style
Arc Flash Rain Jacket
Water-Resistant
Yes
Material Coating
Nomex(R)
Closure Type
Zipper
Total Number of Pockets
2
Front Closure
Zipper
Shell Material
PVC

Description

ANSI Class 3, ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Cuff Style Hook-and-Loop, Fabric Weight 11.3 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.