Shop TINGLEY

Arc Flash Flame Resistant Rain Jacket, PVC, Class 3 Lime, L

  • Mfr # J44122.LG
  • Zoro # G9757562

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Lime
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J44122.LG
Zoro #
G9757562
UPC #
081138441231
Country of Origin
Viet Nam

Dimensions

Size
L
Length
31 in
Thickness
26 mil
Fits Chest Size
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100% Liquid Proof Protection
Maximum Chest Size
54 in
Minimum Chest Size
54 in
Size-Body Type
Regular
Size - Body Type
Regular

Details

Item
Arc Flash Flame Resistant Rain Jacket
Material
PVC
Color
Lime
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
Lining Material
Nomex(R)
Insulated for Cold Conditions
No
Standards
ASTM F1891
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100% Liquid Proof Protection
Resists
alcohols, Arc Flash, Flame, Many Acids, Oils, Salts and Alkalies.
Includes
Three Panel Hood, Closures At Cuffs, Vented Cape Back, Pass Through for Fall Protection, Cinching Drawcord At Jacket Waist
Gender
Men's
Seam Style
Sealed
Fabric Weight
11.3 oz
Hood Style
Packable Hood in Collar
Arc Flash PPE Category
2
Hazard Risk Category (HRC)
2
ATPV Rating
8.7 cal/sq cm
High-Visibility
Yes
Collar Style
Stand-Up
Includes Hood Drawstrings
Yes
Cuff Style
Hook-and-Loop
Includes Hood
Yes
Waist Style
Elastic
Back Stripe Pattern
U
Garment Type
Jacket
Series
J44122
Coating Material
Nomex(R)
Style
Arc Flash Rain Jacket
Water-Resistant
Yes
Total Number of Pockets
2
Closure Type
Zipper
Material Coating
Nomex(R)
Front Closure
Zipper
Shell Material
PVC

Description

ANSI Class 3, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Lime, Cuff Style Hook-and-Loop, Fabric Weight 11.3 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.